PRORUN® Gas Powered 2-Cycle Handheld Blower, 27.6cc, 160 MPH, 450 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRORUN® is a vertically integrated Outdoor Power Equipment manufacturer of both gas- and battery-powered chainsaws, blowers, trimmers, augers, mowers, and more. Backed by over 25 years of experience, PRORUN® equipment is built for Power and Reliability.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Volume | 15 |
Product Details
| Max Air Velocity | 160 mph |
| Type | Blower |
| Corded/Cordless | Cordless |
| Max Air Volume | 450 CFM |
| Batteries Included | No |
| Start Type | Spring Assisted Pull |
| Style | Handheld |
| Noise Level | 94 |
| Manufacturers Part Number | PHB2444 |
| Charger Included | No |
| Engine/Motor Type | 27.6cc 2-Cycle |
| Brand | PRORUN |
Warranty
| Warranty | 3 Years Residential, 1 Year Commercial yr |
Compliance & Certifications
| California Emission Compliant | No |