Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfield

Model # :WBB2951084

MPN #: 3234395

Allpoints 262414 Threaded Stem Caster3 W 1/2-13 X 1 For Delfield

Product Description
  • [3" Dia] X [1-1/4 Wide Wheel]
  • Threaded Stem Caster W/O Brake
  • (3/8" Axle), (1/2" Bore), (1-1/2" Hub Width)
  • (Mount 1/2"-13 X 1" Stud), (Load Height- 4")
  • (Wheel Only #28-1309)
PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3234395
TypeCasters & Legs
BrandDelfield