Mitco 264-100BM Spin-On Oil Filter, Complete W/Top, All Residential & Light Commercial - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Mitco 264-90M Spin-On Oil Filter, Complete W/Top, All Residential & Light Commercial
For use in all residential and light commercial applications. Reduces truck inventory. Heavy duty outer shell construction with durable Epoxy coating. 10 micron pleated composite element is three times thicker than standard filters for deeper filtration. Rated 60 PSI maximum working pressure. Rate 40 GPH flow rate. E-Z on self centering steel spud. #380 aluminum alloy top offer 50% greater tensile strength vs. competitive cast iron tops. Precision die-cast construction is considered superior to traditional sand casting that results in pinhole leaks. Rated for B20. Replaces Gar-Ber 11VF-OB, 11BV-M, Crown 41439, Sid Harvey 264-90, Wix 24100, Westwood F100, Nozzle Guard NG 300-G. Made in the USA.
For use in all residential and light commercial applications. Reduces truck inventory. Heavy duty outer shell construction with durable Epoxy coating. 10 micron pleated composite element is three times thicker than standard filters for deeper filtration. Rated 60 PSI maximum working pressure. Rate 40 GPH flow rate. E-Z on self centering steel spud. #380 aluminum alloy top offer 50% greater tensile strength vs. competitive cast iron tops. Precision die-cast construction is considered superior to traditional sand casting that results in pinhole leaks. Rated for B20. Replaces Gar-Ber 11VF-OB, 11BV-M, Crown 41439, Sid Harvey 264-90, Wix 24100, Westwood F100, Nozzle Guard NG 300-G. Made in the USA.
PRICE
$575.40 Sold in packages of 12 / $47.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 4-1/4 in |
| Height | 6-5/8 in |
Product Details
| Flow Rate | 40 GPH gal/hr |
| Type | Spin-On |
| Includes | Spin-On Complete With Top |
| Description | Fuel Oil Filter |
| Max Operating Pressure | 60 PSI psi |
| Manufacturers Part Number | 264-100BM |
| For Use With | Gar-Ber 11VF-OB, 11BV-M, Crown 41439, SH 264-90, Wix 24100, Westwood F100 |
| Brand | Mitco |