Mitco P131-19m Flexible Oil Line, 36"L X 1/2"Dia., 1/4"Npt Male End Connectors Both Ends
Write a Review
|
Questions & Answers (0)
Product Description
Mitco P131-19M Flexible Oil Line, 36"L X 1/2"Dia., 1/4"NPT Male End Connectors Both Ends
Mitco's flex lines are composed of a perbunan liner inside a braid of Galvanized soft steel. It simplifies the installation of oil components. Max temperature 212°F. Operating pressure 145 PSI. Bio rating of B20. Made in the USA.
Mitco's flex lines are composed of a perbunan liner inside a braid of Galvanized soft steel. It simplifies the installation of oil components. Max temperature 212°F. Operating pressure 145 PSI. Bio rating of B20. Made in the USA.
PRICE
$37.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Diameter | 1/2 in |
| NPT | 1/4 in |
Product Details
| Operating Pressure | 145 PSI |
| Description | Flexible Oil Line |
| Manufacturers Part Number | P131-19M |
| For Use With | Oil Burners |
| Brand | Mitco |