Climax Metal, 2.938" Dia. Locking Assembly C405 Series, C405E-293, Steel, M10 X 60
Write a Review
|
Questions & Answers (0)
Product Description
Wide, shallow taper, self-centering design for use in through-bored components with highest torque and/or bending requirements. Mounted component remains fixed axially during installation.
PRICE
$419.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L2 | 3.543 in |
| Locking Screw Size | M10 X 60 |
| Shaft Length | 2-15/16 in |
| Diagram Dimension D | 2.938 in |
| MT | 10,233 lbs |
| Dimension L | 2.756 in |
| Fax (Lbs.F) | 83,609 lbs |
| Dimension D | 4.724 in |
| Locking Screws MA | 61 lb-ft |
Product Details
| PH (PSI) | 21,292 psi |
| Series | C405 |
| Number of Locking Screws | 11 |
| PS | 34,244 psi |
| DN | 7.9 |
| Material | Climax Metal |
| Manufacturers Part Number | C405E-293 |
| Brand | Climax Metal |