Heat can cripple production and put your people at risk. Cool-Space evaporative coolers provide a rapid, effective response. Combining powerful, quiet direct-drive fan technology with a water supply and saturated cooling medium, Cool-Space delivers instant airflow that lowers the air temperature of your space by up to 33°F (18°C), creating comfortable conditions that keep your people safe and productive. Cool-Space coolers feature virtually silent direct-drive motors and variable-speed controls that allow you to deliver precise cooling throughout your facility for a fraction of the cost of traditional A/C. Cool-Space provides a variety of sizes, with the perfect combination of power and efficiency to keep your space comfortable, whether sitting on a patio or working in a massive warehouse. This product has a limited warranty of 5 years.
Big Ass Fan® 18" Cool-Space Evaporative Cooler, 2800 CFM, 0.5 HP, Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,679.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 24 in |
| Height | 49 in |
| Weight | 100 lbs |
| Cord Length | 10 |
| Coverage Area | 1,200 ft² |
| Fan Diameter | 18 in |
| Media Depth | 8 in |
Product Details
| Number of Speeds | Variable |
| Motor Type | High Efficiency, Totally-Enclosed |
| Wattage | 430 W |
| Material | Polyethylene |
| Phase | 1 |
| Manufacturers Part Number | F-EV1-1801 |
| Brand | Big Ass Fans |
| Type | Portable |
| CFM | 700/2800 CFM |
| Internal Water Tank Capacity | 16 gal |
| Horsepower | 0.5 HP |
| Color | Black |
| Amperage | 4.1 A |
| Drive Type | Direct |
| Hertz | 60 Hz |
| Capacity | 16 gal |
| Voltage | 120 V |
| Power Cord Type | 12 GA |
| Decibels | 63 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |