Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roberts

Model # :WBB1105306

MPN #: 70-025

Roberts® Unison® 2-In-1 Foam Underlayment 70-025, 100 Sq/Ft Roll X 25'L X 4'W X 3/32"D

Product Description
Roberts® Unison® 2-in-1 Underlayment for Laminate and Engineered Wood Flooring is designed with a 3/32 inch polyethylene foam for cushioning and a 2 mil. thick top film to protect from harmful moisture vapor. This product is designed to use for wood subfloors but can also be used with concrete slabs with recommended Moisture Barricade (Item# 70-115, sold separately). Unison's foam construction also reduces everyday surface noise. The adhesive strip and overlap make it easy to join rolls during installation.

Features

  • 100 sq. ft. coverage with roll measuring 25 ft. x 4 ft. x 3/32"
  • To be used for wood subfloors
  • Can also be used with concrete slabs with recommended Moisture Barricade (Item# 70-115, sold separately)
  • For use under laminate and engineered wood flooring
  • Offers cushioning, sound reduction, moisture resistance and levels minor subfloor imperfections
  • Has a heat flow resistance R-Value of 0.29
  • 2 mil. top film protects from harmful moisture vapor
  • Ideal for use over radiant heated floors
  • Easy installation with plastic overlap and adhesive strip
PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width4 ft
Depth3/32 in
Coverage Area100 ft²

Product Details

MaterialPolyethylene Foam
Package Quantity12
Description2-In-1 Foam Underlayment
SeriesUnison®
Manufacturers Part Number70-025
BrandRoberts