Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Roberts

Model # :WBB1105262

MPN #: 7250-4

Roberts® Cork Underlayment Adhesive 7250-4, 4 Gallons

Product Description
Roberts® 7250 4 Gallon Cork Underlayment Adhesive is designed to adhere unfinished cork underlayment to plywood of underlayment quality and concrete above, on or below grade. This latex-based cork adhesive provides a strong initial grab and good tack. The solvent free, non-flammable adhesive is for indoor use and can cover up to 800 sq. ft.

Features

  • Designed to adhere unfinished cork underlayment
  • Latex based
  • For indoor use
  • Dries in as little as 24 hours
  • Solvent free, non-flammable and low VOC
  • Covers up to 800 sq. ft.
  • Not recommended for finished cork having a wear surface, or a vinyl backing
  • Not recommended for cork that will be installed as the final flooring surface
PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 Gallons

Product Details

Manufacturers Part Number7250-4
Package Quantity1
DescriptionCork Underlayment Adhesive
BrandRoberts