Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roberts

Model # :WBB1105315

MPN #: 70-180

Roberts® Quiet Cushion Sound Reduction Cushion Underlayment 70-180, 100 Sq/Ft Roll X 43' 6"'L

Product Description
Roberts® Quiet Cushion 100 sq. ft. roll, is a premium acoustical underlayment made up of sound dampening high-performance cross-linked foam with an overlapping film for extra moisture protection at the joints. The extra fine foam offers advanced moisture protection and shock absorption. Utilizing this Progressive Foam Technology (PFT), Quiet Cushion is designed for supreme sound reduction, with a Delta rating of 21, one of the highest in the industry. For use under engineered and laminate flooring.

Features

  • 100 sq. ft. roll (27.5 ft. x 43.5 ft. x 2mm)
  • 2 mm progressive foam technology (PFT) designed for supreme sound reduction
  • For use over concrete and wood subfloors
  • Excellent for radiant heat floors
  • Mold and mildew resistant
  • Anti-crush technology for excellent performance and long life
  • IIC (Impact Sound Transmission Test) 69, STC (Sound Transmission Loss Test) 67, Δ (Delta Rating) 21
  • For use under engineered and laminate flooring
PRICE
$87.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43' 6" ft
Width27' 6" ft
Depth1/32 (2mm) in
Coverage Area100 ft²

Product Details

MaterialProgressive Foam Technology
Package Quantity12
DescriptionSound Reduction Cushion Underlayment
SeriesQuiet Cushion
Manufacturers Part Number70-180
STC Rating66
BrandRoberts