Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
QEP

Model # :WBB1105300

MPN #: 72000Q

QEP Natural Cork Underlayment 72000Q, 200 Sq/Ft Roll X 50'L X 4'W X 1/4"D

Product Description
The QEP 72000Q Natural Cork Underlayment is now available in a convenient 200 sq. ft. roll. Natural cork is an outstanding sound barrier for all types of flooring, including: ceramic and porcelain tile, stone, marble, and engineered hardwood and laminate floors. Besides being an environmentally friendly option, cork is also a healthy choice. It is naturally a hypoallergenic, and contributes in creating a healthy indoor air quality.

Features

  • 200 sq. ft. roll; natural cork from Portugal
  • Sound and crack isolation underlayment for tile, laminate and floated or glue-down wood floors
  • An outstanding sound barrier, cork reduces sound transmission from both the surface of the floor, as well as through the floor to living space above or below
  • Natural cork increases the effectiveness of under floor heating systems and acts as a crack isolation membrane that resists the transfer of stress cracks
  • A natural substance, cork helps repel insects, pests, mites, and termites
  • Sound Transmission Lost Test (STC) rating of 60 and Impact Sound Transmission Test (IIC) rating of 61 with 6 inch cement slab and suspended ceiling
PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width4 ft
Depth1/4 (6mm) in
Coverage Area200 ft²

Product Details

MaterialNatural Cork
Package Quantity1
DescriptionNatural Cork Underlayment
Manufacturers Part Number72000Q
BrandQEP