Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roberts

Model # :WBB1105302

MPN #: 70-010

Roberts® Serenity Foam Underlayment 70-010, 100 Sq/Ft Roll X 25'L X 4'W X 3/32"D

Product Description
Roberts® Serenity foam underlayment is designed for use under floating laminate and engineered wood flooring. This product is designed to use for wood subfloors but can also be used with concrete slabs with recommended Moisture Barricade (Item# 70-115, sold separately). Serenity is designed with a 3/32 inch polyethylene foam for added cushioning and compensates for minor subfloor imperfections.

Features

  • 100 sq. ft. coverage with roll measuring 25 ft. x 4 ft. x 3/32"
  • Can also be used with concrete slabs with recommended Moisture Barricade (Item# 70-115, sold separately)
  • For use under laminate and engineered wood flooring
  • Can be used over radiant heated floors
  • Ideal for above grade uses
PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width4 ft
Depth3/32 in
Coverage Area100 ft²

Product Details

MaterialPolyethylene Foam
Package Quantity60
DescriptionSerenity Foam Underlayment
SeriesSerenity
Manufacturers Part Number70-010
BrandRoberts