Qorpak® 2oz Clear Straight Sided Round with 53-400 Green Thermoset F217 & PTFE Lined Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear Glass Straight Sided Round jars are designed without shoulders for maximum storage capacity & content visibility. Package Qty of 24.
PRICE
$95.95
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/4 in |
| Width | 8-13/16 in |
| Height | 2-1/8 in |
| Weight | 7 |
| Diameter | 55mm |
Product Details
| Neck Finish | 53-400 |
| Color | Clear |
| Capacity | 60 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Straight Sided Round Jar with Cap |
| Manufacturers Part Number | GLC-01611 |
| Brand | Qorpak |