Qorpak® 8oz Natural PP Jar with 70-400 Neck Finish, Jar Only, 225PK
Write a Review
|
Questions & Answers (0)
Product Description
Natural Polypropylene Jars are translucent and durable. Ideal for storing and collecting specimens and lab supplies. Several jar lids and sizes available. Package Quantity of 225.
PRICE
$199.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 15 in |
| Height | 18 in |
| Weight | 13 |
| Size | 69 x 88mm |
Product Details
| Neck Finish | 70-400 |
| Color | White |
| Style | Jar |
| Capacity | 240 |
| Material | Polypropylene |
| Description | Polypropylene Jar |
| Package Quantity | 225 |
| Manufacturers Part Number | PLA-03348 |
| Brand | Qorpak |