Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191269

MPN #: SWW05007K

K2® Contractor Series Sewage Pump, Cast Iron Base, 1/2 HP, 142 GPM

Product Description
The K2® Pumps Contractor Series Sewage Pump is designed for residential or light commercial sewage applications with solids handling up to 2 inches in diameter. Engineered with heavy-duty materials, energy efficient motor and maximum performance, the K2® CONTRACTOR SERIES pumps are built to last. Maximum fluid temperature is 130° 20 ft. power cord pre-installed and 2" NPT Discharge. Typical Applications: Residential and Light Commercial Sewage and Dewatering applications for single or multi-family homes, Transfer Effluent or Wastewater, Lift Stations

Features:
  • Rugged cast iron pump housing, pump base, impeller and motor housing
  • Ceramic and graphite mechanical shaft seals
  • Non-clog vortex impeller handles up to 2" solids
  • Energy-efficient 115V PSC motor with automatic reset thermal overload protection
  • Oil-filled motor provides maximum heat dissipation and permanent lubrication
  • Discharge flow rate: 138 GPM at 10′ of head, maximum head 29′
  • 3 Year Warranty


PRICE
$775.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-11/16
Width10 in
Height19-1/8 in
Cord Length20 ft
Discharge Connection Size2 in

Product Details

Max Fluid Temperature130 °F
Rotations per Minute1750 rpm
Gallons per Minute142 gal/min
Impeller MaterialCast Iron
MaterialCast Iron
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberSWW05007K
Temperature of Liquid Pumped32-130
BrandK2
Solids HandlingYes
TypeSubmersible Sewage Pump
Horsepower1/2 HP
ColorBlack
Amperage10 A
Hertz60 Hz
Switch TypeNot Included
Thermal ProtectionYes
Voltage115 V
Gallons per Hour8500 gal/hr
Includes2” NPT Discharge, 20’ Power Cord
Base MaterialCast Iron
Shaft Seal MaterialCeramics, Graphite

Warranty

Warranty3

Compliance & Certifications

CertificationsUL/CSA