3/4" Condensate Pipe Connectors
Write a Review
|
Questions & Answers (0)
Product Description
Coupling used to connect 3/4" Cast Iron, Plastic, Steel, Copper or Lead pipe to 3/4" Cast Iron, Plastic, Steel, Copper or Lead pipe.
PRICE
$9.20
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/32 in |
| Width | 1-15/32 in |
| Size | 3/4 |
| Diameter | 1-15/32 in |
Product Details
| Material | Rubber |
| Package Quantity | 20 |
| Color | Black |
| Connection Style | Clamp |
| Manufacturers Part Number | 1056-075 |
| Fitting Type | Condensate Pipe Connectors |
| Brand | Fernco |