4" Cast Iron/Pvc Coupling X 2" Cast Iron/Pvc Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Coupling used to connect 4" Cast Iron, Plastic, Steel, Copper or Lead pipe to 2" Cast Iron, Plastic, Steel, Copper or Lead pipe.
PRICE
$11.25
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-13/64 in |
| Width | 5-13/64 in |
| Size | 4 X 2 |
| Diameter | 5-13/64 in |
Product Details
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | 1056-42 |
| Brand | Fernco |