Share
Spec Sheet
AME 50 and 100 Ton Jack Plate Kit [2 Piece] Kit includes: 14464 and 14465 - 14479
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$283.12
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Specifications
Weights & Dimensions
| Weight | 35 lbs |
| Low Height | 1 in |
| Max Height | 1 in |
Product Details
| Type | Jack Plates |
| Capacity | 50, 100 |
| Package Quantity | 1 |
| Description | Jack Plate Kit |
| Manufacturers Part Number | 14479 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |
Related Products
X
AME International Heavy Duty Jack 100-1L is designed for off-road maintenance on heavy duty industrial machinery. This item is all steel with a heavy duty chassi built to fit harsh environments. This item also features large rubber tires which allow easy positioning on challenging surfaces. Product Features: Innovative chassis construction facilitates jack repair and even wheel changing on site High ground clearance for clearing rail and rough terrain Multiple position handle for easy tilt back and ergonomic moving Safety valve prevents overload, load lock or any failure due to hydraulic ...
X
Steel saddles adjust between 23" & 45" widths to accommodate a variety of vehicle applications. 48" forward reach (distance from cylinder to saddles). Two saddle sizes and drop axle adapter increase versatility. Three-way heavy-duty air valve for precision lifting. Automatic safety lock engages in five preset positions. Two large pneumatic wheels for easy maneuverability. Ship wt. 638lbs. Capacity: 5.5 Tons. Designed for heavy-duty low-profile vehicles that require a longer reach in order to be securely lifted at the vehicle front axle or frame and can also be used on the bumper. The ...
X
Lifting trucks, trailers, and buses by the axle, differential or frame. Dual piston action provides speed to contact and power to lift. Long chassis for hard to reach points. 56" Long handle adjusts to three pumping positions. T-handle with release knob for exact positioning of load. Sealed hydraulic unit keeps out grit, grime and moisture. Large 8-1/2" full swivel saddle and ball bearing caster make positioning easy. 20-1/2" Wheel width. Two year limited manufacturers warranty.
X
AME International 100 Ton Aluminum Cylinder - 13165 is built for maximum strength and endurance. This item has excellent durability to withstand tough applications and comes with a hard coat finish to resist damage and provide an extended cylinder life. Product Features: Aluminum Lock Nut provides mechanical load holding for extended periods Composite bearings increase cylinder life and side load resistance Equipped with bolt-on hardened steel saddle Stroke: 6' (15 cm) Retracted Height: 3.2' (33.5 cm) Max. Height: 19.1' (48.5 cm)
X
The Gearwrench® line of Lifting and Shop Equipment offer best-in-class speed and ease of use around the shop. Gearwrench® shop equipment products are designed for auto techs and professionals, allowing them to work safely and efficiently. All lifting products meet ASME PASE lifting standard. Features: Large, high grip saddle provides greater contact area and stability Locking, knurled handle design ensures easy operation and better grip in all conditions Convenient, built-in handle slots hold handles in place during transport and storage Wide, textured base for stable grip on all surfaces ...