- Motor Housing: Cast Iron
- Impeller: Corrosion-resistant, reinforced thermoplastic
- Pump Base: Cast Iron
- Motor: Energy efficient Permanent Split Capacitor. Auto reset thermal overload protector
Power-Flo 3/4HP Automatic Sewage Pump 115V 2" Discharge Teathered Float Switch 10' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$485.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 7-5/8 in |
| Height | 14-3/4 in |
| Weight | 33 lbs |
| Cord Length | 10 ft |
| Max Diameter Solids | 2 in |
| Discharge Connection Size | 2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 131 °F |
| Rotations per Minute | 1750 rpm |
| Gallons per Minute | 100 gal/min |
| Impeller Material | Thermoplastic |
| Phase | 1 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | PFSWCPC75201451T10 |
| Temperature of Liquid Pumped | 32-131 |
| Brand | Power-Flo Technologies |
| Type | Automatic Sewage Pump |
| Horsepower | 3/4 HP |
| Amperage | 20 A |
| Series | PFSWCPC75 |
| Hertz | 60 Hz |
| Switch Type | Teathered Float |
| Thermal Protection | Yes |
| Voltage | 115 V |
| Gallons per Hour | 6000 gal/hr |
| Includes | Tethered Float Switch, 10' Power Cord |
| Base Material | Cast Iron |
| Shaft Seal Material | Stainless Steel |
Warranty
| Warranty | 3 yr |