Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2225061

MPN #: FPSE3601A-08

Flotec Cast Iron Sewage Pump - 1/2 HP

Product Description
Rugged, sewage and effluent pumps are capable of handling solids up to 2". Available in cast iron design for a variety of wastewater applications.

Key Features:
  • Heavy-duty, rugged cast iron automatic submersible sewage pump
  • Capable of handling 2" solids - ideal for basement installations, pumping below grade toilets, laundry facilities, underground parking, grain storage and construction sites
  • Includes by-pass float switch for automatic or manual operation


PRICE
$949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-9/16 in
Width9-3/16 in
Height17-1/16 in
Weight35.9 lbs
Cord Length10 ft
Switch Off Height7-1/2 in
Switch On Height16-1/2 in
Max Diameter Solids2 in
Discharge Connection Size2 in
Min Sump Pit Diameter18

Product Details

Gallons per Minute150 gal/min
MaterialCast Iron
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberFPSE3601A-08
BrandFlotec
TypeSewage Pump
Horsepower1/2 HP
ColorBlack
Amperage20 A
Series3601A
Hertz60 Hz
Switch TypeTethered
Thermal ProtectionYes
Voltage115 V
Gallons per Hour9000 gal/hr
IncludesTethered By-pass float switch , 10' Power Cord
Base MaterialCast Iron
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCSA, CUS