Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zoeller

Model # :WBB985558

MPN #: 284-0004

Zoeller Waste-Mate E284 Non-Automatic Submersible Sewage Pump 284-0004, 2" Discharge, 1 HP

Product Description
Zoeller E284 Waste-Mate non automatic submersible Sewage or dewatering pump. This pump has 2" NPT discharge which passes 2" spherical solids. The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles or dosing timers with non automatic pumps. Consult factory for special applications. No sheet metal parts to rust or corrode - Stainless steel screws, bolts, float rod, handle, guard and arm and seal assembly - Shaft seal - Carbon and ceramic rotary face seal, with stainless steel wetted parts - Corrosion-resistant, powder coated epoxy finish.

PRICE
$1,275.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-9/16 in
Width13-9/16 in
Height18-13/16 in
Weight85 lbs
Cord Length15 ft
Switch Off Height5-1/4 in
Switch On Height16-1/2 in
Max Diameter Solids2 in
Discharge Connection Size2 in
Min Sump Pit Diameter24

Product Details

Max Fluid Temperature130 °F
Rotations per Minute1750 rpm
Gallons per Minute179 gal/min
Impeller MaterialCast Iron
MaterialCast Iron
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number284-0004
SubmersibleYes
Temperature of Liquid Pumped130
BrandZoeller
Solids HandlingYes
TypeSubmersible Sewage Pump
Horsepower1 HP
ColorGreen
Amperage8.9 A
SeriesWaste-Mate
Hertz60 Hz
Switch TypeNon-Automatic
Thermal ProtectionYes
Voltage230 V
Gallons per Hour10740 gal/hr
Includes15' Power Cord
Inlet Connection TypeNPT
Base MaterialCast Iron
Shaft Seal MaterialCarbon, Ceramic

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, SSMPA, UL