Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191260

MPN #: SWF05004K

K2® Contractor Series Effluent Pump, Cast Iron Base, 1/2 HP, 61.7 GPM

Product Description
The K2® Pumps CONTRACTOR SERIES Effluent Pump is designed for residential and light commercial applications with up to 3/4 in. spherical solids handling. Engineered with heavy-duty materials, energy efficient PSC motor and maximum performance, the K2® CONTRACTOR SERIES pumps are built to last. Includes 2" flange, and 20′ power cord. Typical applications include Onsite or Septic Tank applications, Enhanced Flow STEP systems, Sump/Dewatering, and Low pressure pipe (LPP).

Features:
  • Rugged cast iron pump housing, base, motor housing and impeller
  • Non-clog vortex impeller handles up to 3/4" solids
  • Energy-efficient, 115V PSC motor with automatic reset thermal overload protection
  • Discharge flow rate of 60 GPM at 10′ of lift, 70′ Maximum lift
  • Oil-filled motor provides maximum heat dissipation and permanent lubrication
  • Ceramic and Graphite mechanical shaft seals
  • Operates up to 130 degrees F in effluent transfer or dewatering applications
  • 3 Year Warranty


PRICE
$635.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-11/16
Width7-7/8 in
Height18-5/16 in
Cord Length20 ft
Discharge Connection Size1-1/2 in

Product Details

Max Fluid Temperature130 °F
Rotations per Minute3450 rpm
Gallons per Minute61.7 gal/min
Impeller MaterialCast Iron
MaterialCast Iron
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberSWF05004K
Temperature of Liquid Pumped32-130
BrandK2
Solids HandlingYes
TypeSubmersible Effluent Pumps
Horsepower1/2 HP
ColorBlack
Amperage15 A
Hertz60 Hz
Switch TypeNot Included
Thermal ProtectionYes
Voltage115 V
Gallons per Hour3700 gal/hr
Includes2″ Flange, 20′ Power Cord
Base MaterialCast Iron
Shaft Seal MaterialCeramics, Graphite

Warranty

Warranty3

Compliance & Certifications

CertificationsUL/CSA