Marathon 00083 3.50/2.50-8 Flat Free Ribbed Tread - 3" Centered - 3/4" Bearings
Write a Review
|
Questions & Answers (0)
Product Description
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.
PRICE
$49.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/16 in |
| Weight Capacity | 300 lbs |
| Weight | 6 lbs |
| Tire Size | 13 in |
| Wheel Diameter | 13-5/16 in |
| Bearing Size | 3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | White |
| Tread Design | Ribbed |
| Style | Wheelbarrow Tire / 4.00 - 6" |
| Caster Index | Caster Wheels |
| Hub Type | 3" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 00083 |
| Tire Type | 3.50/2.50-8 Flat Free |
| Rim Type | Steel |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |