Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232933

MPN #: BBPRO34100

BluBird® Pro Rubber Air Hose Assembly, 3/8" ID x 100'L

Product Description
BluBird® Pro's introduction of the 3/4" x 100' Rubber Air Hose is nothing short of a game-changer in the realm of Pneumatic Hoses. Trusted by professionals in automotive, construction, and various industrial applications, this air hose bridges the gap between strength, flexibility, and usability, ensuring you get the best of all worlds.

Let's delve into what makes this hose a preferred choice for tasks ranging from removing lug nuts to inflating tires. At its core, the BluBird® Pro Air Hose boasts a 100% rubber construction. This not only speaks to its robustness but also its ability to resist wear and tear across diverse applications. Yet, for all its strength, this hose manages to be 40% lighter than standard rubber air hoses. This weight advantage, which places it on par with PVC or hybrid air hoses, is a testament to BluBird®'s commitment to innovation and user convenience.

One of the standout features of this hose is its unparalleled flexibility. Anyone who has wrestled with a kinked hose knows the importance of a hose that lays flat, irrespective of pressure changes. The BluBird® Pro Air Hose promises just that - a kink-resistant performance even under duress. This feature not only ensures uninterrupted airflow but also significantly reduces downtime during tasks. Additionally, the hose is designed to be easy to clean and coil, making post-task wrap-up a breeze.

Functionality aside, durability remains at the heart of this product. The exterior of the hose is meticulously finished with a heavy-duty wrap. This thoughtful addition acts as a shield against potential damage, ensuring the hose remains protected across different applications and challenging environments. Furthermore, the hose benefits from an internal reinforcement of polyester braiding, providing an added layer of strength.

While its lightweight nature and superior strength already set it apart, BluBird® doesn't stop there. Recognizing the importance of secure connections, the hose is fitted with solid brass fittings. These fittings, far superior to conventional aircraft aluminum, promise longevity and resistance to corrosion. With a formidable 300 PSI working pressure, this hose is designed to handle the demands of professional applications effortlessly.

In conclusion, BluBird® Pro's 3/4" x 100' Rubber Air Hose isn't just another addition to the market. With its 10-year limited warranty, it stands as a testament to BluBird®'s confidence in its product and its dedication to delivering nothing but the best. For professionals who refuse to compromise on quality and performance, this hose emerges as the unequivocal choice.

Features:
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 3/4" Male NPT
  • Flexibility from -50° F to +190° F
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Ozone resistant
  • Abrasion resistant


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Hose Inside Diameter3/4 in

Product Details

MaterialRubber
ColorBlue
Manufacturers Part NumberBBPRO34100
PSI300 psi
BrandBluBird