- 8.0 Amp motor delivers high performance in heavy-duty applications
- 3/8" ratcheting keyless chuck for greater bit retention
- 0-2,500 RPM, VSR trigger for versatility in drilling and fastening applications
- Soft grip handle design offers increased gripping surface and comfort
- All ball-bearing construction provides greater durability and longer tool life
- Capacity in Wood Spade Bit : 1"
DeWalt® 3/8" VSR Pistol Grip Drill Kit, 8 Amps, 650W, 0-2500 RPM, Single Gear Reduction
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Chuck Size | 3/8 in |
Product Details
| Type | Corded |
| Amperage | 8 A |
| Chuck Type | Keyless |
| Batteries Included | No |
| Style | Pistol Grip |
| Wattage | 650 W |
| Voltage | 120 V |
| Description | Power Drill |
| Manufacturers Part Number | DWD110K |
| Brand | DeWalt |
| Speed | 2500 ft/min |
Warranty
| Warranty | 3 yr |