Features
- Made of tough drop-forged steel.
- For use with grade 43 chain.
- Grey Towing Hook Grade 43
- W.L.L. 5,400 lbs.
Weights & Dimensions
| Length | 6 in |
| Width | 5-2/5 in |
| Height | 1 in |
| Weight Capacity | 5,400 W.L.L. lbs |
| Weight | 0.9 lbs |
| Size | 3/8" |
Product Details
| Type | Heavy Duty |
| Color | Gray |
| For Use With | Recovery Towing |
| Style | Grade 43 |
| Finish | Plain |
| Material | Forged Steel |
| Description | Drop Forged Weld-On Towing Hook |
| Manufacturers Part Number | B2408W375 |
| Brand | Buyers Products |