Buyers 24" 36-LED Strip Light with 3M™ Adhesive Back - Blue - 5622739
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products LED Strip Light with 3M™ Adhesive Back is the perfect solution for lighting up enclosed spaces. The 36 LED light strip comes in a length of 24 inches and has a blunt cut connection on both ends that can be cut to length every three LEDs. The 12V light strip comes in the color blue and is IP67 rated for water and dust resistance. The LED light strip includes end caps, mounting clips and a 5 year warranty.
PRICE
$28.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Depth | 1/5 in |
| Height | 24 in |
| Size | 24" |
| Lead Length | 4 in |
Product Details
| Type | Strip Lights |
| Lens Color Family | Blue |
| Amperage | 0.54 A |
| Number of LEDs | 36 |
| Mounting Location | 3M Adhesive Back |
| Wattage | 6.48 W |
| Voltage | 12 V |
| Housing Color Family | Clear |
| Manufacturers Part Number | 5622739 |
| Respirator Connection Type | Blunt Cut, Both Ends |
| Lumens | 470 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |