- 40" working width for rolling, bending, and shearing.
- Maximum capacity of 20 gauge mild steel and 16 gauge aluminum for all functions.
- Manual slip roll on the top portion of the machine can create sheet metal rolls with a 1.70" minimum diameter.
- Hardened rolls with 3 grooves can form wire or small round stock.
- Manual press brake bends up to 90° and includes a V die set.
- Crowning feature lets you set the camber of the tooling so it bends consistently across the machine's full width.
- Hardened adjustable dies (from 1" to 10-⅛") on the upper beam of the press brake can make boxes and pans.
- Metal shear on the bottom uses spring-loaded clamps to hold the material down and produce clean, crisp shearing across the machine.
- Shear blades are hardened and reversible, so they stay sharp.
- Large handles with grips on both sides allow 2 operators to combine their force and make the machine easier to use.
- Each 360° turn of the handles gives you a full cycle on each of the machines.
- Back gauge helps ensure repeatability.
- Heavy-duty steel frame adds strength to the 461-pound machine, so it delivers accurate results for many years.
- 3 in 1 sheet metal machine covered by a 1-year parts warranty.
- You can count on lifetime technical support by phone. Call up our team of knowledgeable reps whenever you have questions.
3 in 1 sheet metal machine Recommended for : Hobbyists, maintenance, and R&D shops.
Looking for a larger or smaller shear brake roll machine? This machine is also available in a 30"-wide version and a 52"-wide model.
Call us at 1-920-684-4990with any questions you have about this combination 3 in 1 sheet metal machine for sale.