Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055661

MPN #: BA9-1007002

Baileigh Industrial 3 in 1 Combination Shear Brake and Roll, 52" Bed Width, 20 Gauge

Product Description
Want to roll, bend, and cut 4' x 8' sheets in a small shop? This 3-in-1 machine saves space. The heavy steel frame will keep the SBR-5220 accurate at full capacity for many years.
  • 52" bed width lets you work with 4-foot metal sheets.
  • Maximum capacity of 20 gauge mild steel and 16 gauge aluminum across full working width for all functions.
  • Slip roll portion is on top, manual press brake in the middle, and shear on the bottom.
  • Manual slip roll has hardened bottom and top rolls.
  • 3 grooves can roll wire and round rod.
  • 2" minimum diameter for roll forming.
  • Manual press brake bends up to 90° and includes a hardened single-V bottom die.
  • You can rearrange the movable, hardened finger dies on the upper beam to make boxes and pans in varying sizes.
  • Crowning feature adjusts the camber of the tooling, so you can make a crisp bend in the middle of the machine, as well as the edges.
  • On the manual shear, spring-loaded hold-downs ensure a consistent cut across the entire width of the machine.
  • Hardened and reversible shear blades on bottom and top will remain sharp.
  • Back gauge helps you create repeatable parts.
  • Large handles turn 360° to put each machine through a full cycle.
  • Double-sided handles allow 2 people to apply force, reducing the strain of operation.
  • Weighs 830 lbs. with durable steel construction.
  • Covered by a 1-year parts warranty.
  • Our knowledgeable reps are here to provide lifetime technical support by phone.
Recommended for : Small shops, especially maintenance and R&D, that need to work with standard 4-foot sheets of metal.Looking for a smaller shear brake roll? This machine is also available in a 30"-wide version and a 40"-wide model.Need a 52" shear brake roll with a larger capacity? The SBR-5216 can handle 16 gauge mild steel.Not sure which combination machine is right for you? Call us at 1-920-684-4990and talk to a Baileigh expert.

PRICE
$4,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge20 gal/min
Shearing Capacity20 ga
Max Lift of Beam2-1/2IN in

Product Details

StyleManual
TypeManual
Country of OriginImport
Manufacturers Part NumberBA9-1007002
No Load Speed3600 RPM
BrandBaileigh Industrial