- Supply Pressure: Maximum 200 p.s.i. (1380 kPa). Minimum 100 p.s.i. (690 kPa)
- Connection: Inlet 1/4" NPT(Female) Internal thread
- Hose length:20"
- Rubber grip Dual hold-on chuck
- Body: Die cast aluminum with steel operating lever and impact absorbing bumpers. Laser etched serial number
- Pressure Range: 0-174 PSI, 0-1200 KPA, 0-12 BAR
- Gauge: Digital multi-scale gauge. PSI, KPA, BAR. Backlight display
- Calibration: Supplied with official calibration certificate
- Automatic Functions: Auto OFF after 8 seconds. Auto ON once pressure is sensed or air inflation takes place
- Battery Life (Full Battery): 80 hours
- Accuracy: ± 2 p.s.i. @ 25-75 p.s.i
- Wire sheathed hose eliminates kinking
- Auto On/OFF to conserve battery life (Auto on when pressure is sensed. Auto off after 8 seconds)
AME Dura-Flate Handheld Digital Tire Inflator, 25 to 200 PSI, 1-5/8'L Hose
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$125.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 |
| Width | 2 in |
| Height | 1-15/16 in |
| Weight | 2 lbs |
| Thread Diameter | 1/4 |
| Hose Length | 1-5/8 |
Product Details
| Type | Digital Tire Inflator |
| Color | Red |
| Min Working Pressure | 25 psi |
| Style | Digital Gauge |
| Made in the USA | No |
| Material | Diecast Aluminum Body/Rubber Sleeve |
| Description | Digital Tire Inflator |
| Package Quantity | 1 |
| Manufacturers Part Number | 24869 |
| Max Working Pressure | 200 psi |
| Brand | AME International |
Warranty
| Warranty | 90 Days |