Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2352360

MPN #: s-531

Milton s-531 Compact Inflator Gauge w/ Digital Gauge and Straight Head Chuck

Product Description
SIMPLY BETTER AIR ® | USA MADE & Mechanic Approved

High Quality & Light-Weight Compact Body. We know the weight of most industrial, automotive tire inflators in today's market can be heavy and cause wrist fatigue. That is why we shortened the body to reduce the weight for better in-use hand control. Not only is the inflator gauge designed with a short body but it is also constructed with heavy duty materials which provide for a long life, even under extreme use and conditions.

Milton's stubby pneumatic inflator is equipped with a 360 degree swivel digital pressure gauge for easy viewing. Built-in backlight for better reading in low light areas plus 4 measurement ranges (PSI, 0-255; BAR, 0-18; kg/cm2, 0-18; kPa, 0-1800). ±0.5 PSI accuracy reading. Ideal for use on any vehicle including cars, motorcycles, RV's & trucks (standard tire wheel / Schrader valves). Perfect for your home garage or automotive shop.

Featuring:
  • 15' hose provides a safe working distance while inflating tires
  • Shorter casting gives the user more control while inflating
  • Digital gage provides accurate, clear readings
  • Dual Head Straight Foot chuck skus available for easy inflation of many tire styles including hard-to-reach dual wheels
  • REPLACEABLE PARTS: Money saving replaceable Gauge and Valve cartridges available
Specifications:
  • 20HI Display Resolution: 0.1 PSI
  • Accuracy: ±0.5PSI
  • Pressure Range: 0-255 PSI
  • Measurement Units: kPa (0-1800), kg/cm2 (0-18) and Bar (0-18)
  • Display Type: Backlit, auto-on when pressure sensed, auto off after 15 seconds
  • UV-printed face sticker, 2.5" dial size
  • 3 volt
  • Batteries includes (2 AAA)
  • Trigger: Plated steel thumb lever
  • Hose: 300 PSI rated 1/4" ID x 15" rubber w/ brass fittings
  • Air inlet: 1/4" NPT female, with M-Style(R) Automotive/Industrial plug included
  • Drive Safely: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, improves fuel economy and increases the life of your tires.
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Weight2 lbs
Extension Length6 in
Hose Length15 in

Product Details

StyleDigital Gauge
TypeCompact Inflator Gauge
DescriptionInflator Gauge
ApplicationDual Head Straight Foot Chuck
Manufacturers Part Numbers-531
Max Working Pressure255 psi
BrandMilton