SuperHandy® 3 In1 Wood Chipper Pro, 7HP
Write a Review
|
Questions & Answers (0)
Product Description
Landscaping Mastery with SuperHandy's® Wood Chipper Pro-Transform your outdoor work with the Wood Chipper Shredder Mulcher Pro. A robust 7HP 212CC engine powers this 3-in-1 tool, efficiently handling chipping, shredding, and mulching for all your landscaping needs.
Versatile Functionality, Superior Capacity-This heavy-duty chipper offers a 15:1 reduction ratio and the ability to tackle 3-inch branches, ensuring you can manage any yard task with ease and versatility.
Versatile Functionality, Superior Capacity-This heavy-duty chipper offers a 15:1 reduction ratio and the ability to tackle 3-inch branches, ensuring you can manage any yard task with ease and versatility.
PRICE
$829.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | GUO019 |
| Type | Gas Engine |
| Start Type | Pull-Start |
| Material | Steel |
| Description | Wood Chipper |
| Brand | SuperHandy |