Power King® 5" Wood Branch Logger w/ Kohler CH440 Commercial Gas Engine, Electric Start, 14 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Power King® 5" Electric-Start Wood Branch Logger combines powerful wood-processing capability with the convenience of turn-key starting. Powered by a commercial-grade 14HP Kohler CH440 Command PRO gas engine, the machine is designed to process branches up to 5 inches in diameter into manageable, uniform pieces. Electric start makes getting the machine running quick and convenient, while its heavy-duty construction is designed for demanding outdoor applications. The combination of a powerful Kohler engine and large branch capacity makes it a practical choice for property maintenance, landscaping, and wood-processing jobs. An all-weather protective cover is included to help protect the machine from sun, dust, rain, and snow during storage.
PRICE
$3,289.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PK0921-EH |
| Type | Gas Engine |
| Horsepower | 14 HP |
| Start Type | Electric |
| Description | Wood Branch Logger |
| Brand | Power King |