Power King® Stump Grinder with Kohler CH440 Commercial Gas Engine, Pull Start, 14 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Power King® 14HP Stump Grinder delivers the power and cutting performance needed to remove unwanted tree stumps from residential and commercial properties. Powered by a Kohler CH440 Command PRO commercial gas engine, the grinder features a 12" x 3.5" cutting wheel designed for effective stump removal. The cutting system is compatible with GreenTeeth 500 Series LoPro teeth, providing a convenient option for replacement cutting components. Its maneuverable design allows the operator to position the cutting wheel where needed while working through tough stump material. This value package includes an extra set of cutting teeth, tow bar for convenient transport around the property, and an all-weather protective cover for storage.
PRICE
$2,129.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PK0803V |
| Type | Gas Engine |
| Horsepower | 14 HP |
| Start Type | Pull-Start |
| Description | Stump Grinder |
| Brand | Power King |