Power King® 3" Direct-Drive Chipper Shredder with Kohler RH265 Gas Engine, Pull Start, 6-1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Power King® 3" Direct-Drive Chipper Shredder provides a compact and powerful solution for turning branches, tree trimmings, and yard debris into manageable chips and mulch. Powered by a 6.5HP Kohler engine, its direct-drive design transfers engine power directly to the cutting system without the need for drive belts. The drum-style cutting system helps self-feed branches with leaves intact for efficient processing of material up to 3 inches in diameter. Large all-terrain tires, convenient grab handles, and a lightweight design make maneuvering around the property easier. Quick-release chute latches provide easy access for blade replacement and anvil adjustments. An extra set of steel cutting blades is included. Kohler RH265 was designed for the everyday homeowner with its easy 1 lever operation. Includes Power King® 1-year chassis warranty and Kohler Engines 2-year residential / 90-Day Commercial Engine Warranty.
PRICE
$959.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PK0913DD |
| Type | Gas Engine |
| Horsepower | 6-1/2 HP |
| Start Type | Pull-Start |
| Description | Chipper Shredder |
| Brand | Power King |