Power King® 5" Chipper Shredder with Kohler CH440 Commercial Gas Engine, Pull Start, 14 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Power King® 5" Chipper Shredder delivers commercial-grade power for processing large branches, tree trimmings, and yard debris into manageable chips and mulch. Powered by a 14HP Kohler CH440 Command PRO engine, the cutting system spins two durable steel blades at 2,530 RPM and processes branches up to 5 inches in diameter. Double-sided cutting blades can be removed, reversed, and sharpened to help extend blade life. The large feed chute makes loading material easier, while the omni-directional discharge chute provides control over where chips are directed. Its narrow footprint helps it pass through residential gates. This package includes an extra set of steel blades, wheelbase extension kit, tow bar, and all-weather protective cover. Includes a 3-year limited engine warranty and 1-year Power King® chassis parts warranty.
PRICE
$3,049.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PK0915 |
| Type | Gas Engine |
| Horsepower | 14 HP |
| Start Type | Pull-Start |
| Description | Chipper Shredder |
| Brand | Power King |