Power King® 5" Chipper Shredder with Kohler CH440 Commercial Gas Engine, Electric Start, 14 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Power King® 5" Electric-Start Chipper Shredder combines commercial-grade performance with convenient electric starting for demanding property maintenance. Powered by a 14HP Kohler CH440 Command PRO engine, two durable steel blades spin at 2,530 RPM to process branches up to 5 inches in diameter. The double-sided blades can be removed, reversed, and sharpened to help maximize service life. Turn-key electric start provides quick, convenient starting, while the hour meter makes it easy to track operating time and maintenance intervals. A large feed chute and omni-directional discharge chute provide efficient material handling and discharge control. This package includes an extra set of steel blades, wheelbase extension kit, tow bar, and all-weather protective cover. Includes a 3-year limited engine warranty and 1-year Power King® chassis parts warranty.
PRICE
$3,499.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PK0915-EH |
| Type | Gas Engine |
| Horsepower | 14 HP |
| Start Type | Electric |
| Description | Chipper Shredder |
| Brand | Power King |