Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spyker Spreaders

Model # :WBB3782235

MPN #: SPY50L-1P

Spyker™ Spreader ERGO-PRO Commercial Broadcast Spreader, 50 lb. Capacity

Product Description
The 50-lb. capacity Spyker™ ERGO-Pro™ Walk-Behind Broadcast Spreader is perfect for spreading seed, fertilizer, ice melt and more. An innovative hopper design virtually eliminates bridging, allowing material to flow to empty with no shaking or bouncing required. The ergonomic, adjustable handle design is made to better match the operator, helping reduce user fatigue so you can get the job done in an easy, timely fashion.

Features:
  • Adjustable Handle: Ergonomically Designed Handle adjusts from 5'3" to 6'6" to reduce user fatigue.
  • Consistent Material Flow: Impact-Resistant, Bridge-Free Hopper allows material to flow freely, doesn't require bouncing or shaking.
  • Perfect Calibration: Spyker™ Dial is the industry's most accurate calibration, saving you money.
  • Durable Design: All-Welded Frame for max durability season after season.
  • Durable Design: All-Welded Frame for max durability season after season.
  • Support Stand: Fits all rear platform carriers and is positioned to allow for max fill without tipping over.
  • Easier to Push: Welded, Triangulated Handle reduces force on turns and adds strength.
  • Reduce Strain: Lift Handle to make lifting easier, even when the hopper is full.
  • Lifetime Gears Warranty: the all-metal gears are fully enclosed for enhanced durability and come with a lifetime warranty for guaranteed use season after season. Complete with greaseable zerk fittings.
  • Fitted Cover with easy on/off tab comes included.
  • Cross All Terrain: Large Pneumatic Tires to minimize fatigue, increase traction, and reduce damage to grass.


PRICE
$475.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width22-1/2 in
Height38 in
Weight Capacity50 lbs
Weight43 lbs
Hopper Seed Weight Capacity50 lbs
Spread Width12 ft

Product Details

Assembly RequiredYes
MaterialPowder Coated Steel
Manufacturers Part NumberSPY50L-1P
BrandSpyker Spreaders
TypeSpreader
ColorBlack
Spreader TypeBroadcast
Gate ControlAdjustable Direct Rod
Wheel TypePneumatic
Rain Cover IncludedYes
StylePush
Capacity50 lbs ft³
Voltage38
Frame MaterialSteel
Hopper MaterialPoly
GradeCommercial
Spreading MaterialSeed, Fertilizer, Sand, Ice Melt

Warranty

Warranty1 yr