Lightweight easel with adjustable 3/4" aluminum tubular legs that securely twist-lock. Fully adjustable height-extend to 64" floor display or downsize to 34" tabletop display. No-pinch pad retainer makes one-handed operation effortless. Use with or without easily attachable and adjustable pad holder that slides into position. Holds easel pad as large as 27" x 31 1/4" or only a single sheet. Conveniently downsize for storage and transport. Supports up to 25 lbs. of display materials. Locking cross-braces ensure stability. Antiskid feet prevent slipping.
Universal® 3-Leg Telescoping Easel with Pad Retainer, Adjusts 34" to 64", Aluminum, Black
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 34 to 64 in |
Product Details
| Type | Flip Chart Easel |
| Frame Color Family | Black |
| Mobile or Stationary | Stationary |
| Description | 3-Leg Telescoping Easel with Pad Retainer |
| Color | Black |
| Frame Material | Aluminum |
| Manufacturers Part Number | UNV43150 |
| Indoor/Outdoor | Indoor |
| Brand | Universal |