Our MVI Premium Mobile Presentation Easel has a versatile base that delivers both superior performance and mobility. The magnetic porcelain surface is ideal for extensive use, resists ghosting and staining, and comes with a limited lifetime surface warranty. It also includes 2 magnetic extension bars that allow you to present up to 3 sheets of paper at one time. Equipped with a full length tilting marker tray, the MVI Premium Presentation Easel holds any size of easel pad with its No pinch pad retainer. It is constructed with a height adjustable steel base that tilts for comfort.
MasterVision Magnetic Porcelain Dry-Erase Mobile Presentation Easel, Black & Silver, 29.5" X 42"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 29-1/2 in |
| Height | 41 in |
Product Details
| Assembly Required | No |
| Type | Dry Erase Easel |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Painted Steel |
| Style | General Purpose |
| Mobile or Stationary | Mobile |
| Description | Dry Erase Mobile Presentation Easel |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | EA48066720 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | 10 Years on Surface |