Porter-Cable 3-Nailer and Compressor Combo Kit
Write a Review
|
Questions & Answers (0)
Product Description
This Three-Nailer/Compressor Combo Kit includes our 150 psi 6 gal. Oil-Free Pancake Compressor, 16 Ga. 2-1/2 in. Finish Nailer, 18 Ga. 2 in. Brad Nailer, and 23 Ga. 1-3/8 in. Pin Nailer. All nailers feature durable, maintenance-free motors, tool-free depth-of-drive adjustment with detents for proper setting of nail heads, and a tool-free jam release mechanism for easy nail removal. The kit also includes 25 ft. of a 1/4 in. air hose with a coupler and plug.
PRICE
$619.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
| Gauge | 12 GA Pin/18 GA Brad/16 GA Straight Finish |
| Fastener Length Capacity | 1 to 2-1/2, 5/8 to 2, 5/8 to 1-3/8 in |
Product Details
| CFM | 2.6 CFM |
| Horsepower | 0.8 HP |
| Color | Red/Black |
| Max PSI | 150 psi |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | PCFP3KIT |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Porter-Cable |
Warranty
| Warranty | 3 yr |