Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ben's

Model # :WBB2232212

MPN #: 0006-7187

Ben's® 30% DEET Mosquito, Tick and Insect Repellent, 3.4 Oz. Pump Spray - Pkg Qty 12

Product Description
Ben's® 30% DEET Mosquito, Tick and Insect Repellent 3.4oz. Pump Spray

Ben's® 30 Tick & Insect Repellent offers protection from ticks and insects that may carry West Nile Virus (WNV), Lyme disease, Malaria, Eastern Equine Encephalitis (EEE), and other infectious Ben's® 30 Tick & Insect Repellent offers protection from ticks and insects that may carry the Zika Virus,West Nile Virus (WNV), Lyme disease, Malaria, Eastern Equine Encephalitis (EEE), and other infectious diseases. Providing up to 12 hours of effective protection, Ben's® 30's unique formula is made to evaporate slowly - so repellent stays on longer with little absorption into the skin. TSA 3.4oz travel size allows you to bring the maximum amount of Ben's 30 insect repellent with you wherever you fly. Don't Get Bitten, Get Ben's® !

  • TSA compliant: the largest bottle available for carry-on luggage when your adventures take you out of town.
  • Handy pump spray: the most popular delivery system on the market makes it easy to apply.
  • CDC-recommended formula: 30% DEET is the minimum % recommended to guard against diseases transmitted by insects including the Zika Virus, Lyme Disease, West Nile Virus, and Eastern Equine Encephalitis.
  • The best DEET Formula for your skin: water-based formula stays on skin's surface rather than being absorbed.
  • Fragrance free: smell the great outdoors, not your repellent.
PRICE
$102.00  Sold in packages of 12 / $8.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.21LBS lbs
Size3.4 oz.

Product Details

StyleSpray
Package Quantity12
DescriptionInsect Repellent Wipes
Manufacturers Part Number0006-7187
Insect TypeMosquito, Tick
BrandBen's