- Hinged Cover
- Pad-lockable
- Hinged cover (padlock is not included)
- Ships fully assembled
- Tubular push handle allows easy mobility
- 6" x 2" Mold-On-Rubber Casters - (2) Rigid, (2) Swivel
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® 4 Sided Mesh Box Truck with 1 Shelf, 42-1/4"L x 24-1/4"W x 32-5/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$839.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/4 in |
| Width | 24-1/4 in |
| Height | 32-5/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 117 lbs |
| Wheel Diameter | 6 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Steel Box Truck with Drop Gate |
| Shelf Type | Solid |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Number of Sides | 4 |
| Side Panels | Expanded Metal |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 4STHC-EX-2436-6MR-95 |
| Base Type | Caster |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |