Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3220520

MPN #: SPN-3-YL-HR

Vestil™ 3 Step Polyethylene Nestable Stool with Handrails, 42"L x 25"W x 70"H, Yellow

Product Description
A poly step stool is a great asset for on the go or in a permanent setting. A lightweight design with front and side cutout handles, allow the user to easily transfer the stool to a preferred spot. The taped step surfaces ensure safe footing while traversing up and down the steps. Side hand rails give the user stability while climbing up and down the steps. Steps can be nested to minimize footprint when not in use.

Features:
  • Anti-slip step surface
  • Low density polyethylene construction
  • Nestable design for simple storage
  • Colored yellow for added safety and awareness


PRICE
$439.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width25 in
Height70 in
Weight Capacity500
Weight84
Height to Top Step/Platform30-1/2 in

Product Details

Assembly RequiredYes
TypeStationary
Number of Steps3
ColorYellow
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberSPN-3-YL-HR
BrandVestil