Rubbermaid® 5" Swivel Plate Caster Replacement
Write a Review
|
Questions & Answers (0)
Product Description
5" swivel plate caster. Rubbermaid replacement part reference number: 20440200
Replacement part fits Rubbermaid FG440300BLA , FG131500BLA , FG443300BLA , FG446100BLA and 2089826 Caster Dimensions: Wheel Diameter = 5" Tread Width = 1.25" Plate Dimensions = 4.625" x 3.75" Slot Spacing = 3.25" x 3" Slot Width= .5"
Replacement part fits Rubbermaid FG440300BLA , FG131500BLA , FG443300BLA , FG446100BLA and 2089826 Caster Dimensions: Wheel Diameter = 5" Tread Width = 1.25" Plate Dimensions = 4.625" x 3.75" Slot Spacing = 3.25" x 3" Slot Width= .5"
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-3/4 in |
| Height | 6.5 in |
| Weight Capacity | 200 lbs |
| Wheel Diameter | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Caster Type | Swivel |
| For Use With | FG131500BLA |
| Casters | Plate |
| Material | Rubber |
| Description | 5In Swivel Plate Caster |
| Manufacturers Part Number | FG4402L10000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |