Omega 3 Ton Crane Jack - 44930
|
Questions & Answers (0)
Product Description
Hydraulic system is protected from internal damage by a patented by-pass mechanism. Machined and polished cylinders with die-cut threads provide non-abrasive leak-free, durable performance. Fabricated from hard-cast steel with heat-treated critical stress areas. Wide, rugged base provides stability and strength. One year limited manufacturers warranty.
PRICE
$249.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-11/16 in |
| Width | 5-5/16 in |
| Depth | 5-1/8 in |
| Height | 7-5/16 in |
| Weight | 18 lbs |
| Max Height | 35-1/4 in |
| Low Height | 19-7/8 in |
Product Details
| Color | White |
| Capacity | 3 Ton |
| Package Quantity | 1 |
| Description | Long Jack/Crane Jack |
| Manufacturers Part Number | 44930 |
| Brand | Omega |