Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3147425

MPN #: EHN-40-C

Vestil™ Shop Crane Engine Hoist with Foldable Legs, 2 Ton Capacity

Product Description
A portable shop crane engine hoist is great for hundreds of lifting applications. It features a telescopic boom, benefiting different lifting heights and capacities. Features a large diameter ram to withstand angled loads when lifting. Includes two (2) rigid and two (2) swivel casters for portability. Heavy-duty steel construction and painted finish.

Features:
  • Variable boom lengths
  • Collapsible design
  • Manual hand pump for raise and lowering
  • High-capacity hydraulic cylinder
  • 4,000 Capacity Reach (in.): 39-1/4"
  • 4,000 Capacity Boom Height (in.): 21 to 85-3/4"
  • 3,000 Capacity Reach (in.): 46-1/4"
  • 3,000 Capacity Boom Height (in.): 15 to 91-1/4"
  • 2,000 Capacity Reach (in.): 53-1/4"
  • 2,000 Capacity Boom Height (in.): 9 to 96-9/16"
  • 1,000 Capacity Boom Height (in.): 3 to 102"
  • Rear Rubber Swivel Caster Diameter (in.): 3-1/2"
  • Rear Rubber Swivel Caster Width (in.): 1-1/4"
  • Middle Rubber Swivel Caster Diameter (in.): 3"
  • Middle Rubber Swivel Caster Width (in.): 1-1/4"
  • Front Rubber Rigid Caster Diameter (in.): 3-1/2"
  • Front Rubber Rigid Caster Width (in.): 1-1/4"
  • Chain Length w/ Hook (in.): 11"
  • Collapsed Width (in.): 31"
  • Collapsed Length (in.) 21"
  • Collapsed Height (in.): 65-7/8"


PRICE
$587.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
587.00
Buy 11 units - 15 units
529.00Save $58.00 (10%)
Buy 16+ units
515.00Save $72.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42-5/8 in
Depth72 in
Height57-5/8 in
Weight196 lbs
Max Height85-3/4 in

Product Details

TypeShop Crane Engine Hoist
ColorYellow
Capacity2
MaterialSteel
Package Quantity1
Manufacturers Part NumberEHN-40-C
BrandVestil

Warranty

Warranty90 Days