Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunex

Model # :WBB2352513

MPN #: 5081B

Sunex 8 Ton Heavy Duty Flat Bottom Long Ram - 5081B

Product Description
The Sunex 5081B 8 Ton Heavy Duty Flat Bottom Ram is a long stroke, bottle jack used for farm applications, but, primarily, for IEM applications in manufacturing or engine cranes and handling equipment requiring long hydraulic stroke. It is designed with a ductile iron base for added strength, coated with electrostatic paint for rust prevention, and designed with larger ram diameters to withstand side loads. For your safety, the Sunex 5081B has a hydraulic bypass system prevents over extension of the ram. This model has a flat base, but it can be converted to a pivot base by using the model 5085 pivot base adaptor (sold separately).

PRICE
$275.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight31 lbs
Low Height24.4 in
Max Height43.9 in

Product Details

Capacity8 Ton
Package Quantity1
Description8 Ton Heavy Duty Flat Bottom Long Ram
Manufacturers Part Number5081B
BrandSunex