Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2348470

MPN #: 14360

AME 9 Ton Jack Stands, 1 Pair - 14360

Product Description


Product Features:
  • Ideal for Forklift Trucks
  • Sturdy, welded steel construction
  • Heavy gauge steel frame prevents distortion or twisting
  • Sold in pairs
  • Capacity – 4.5 tons per stand
  • Min Height – 24.1 cm
  • Max Height – 41.9 cm
  • Weight – 25 lbs (9 kg) per pair


PRICE
$275.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight27 lbs
Low Height9-1/2 in
Max Height16-1/2 in

Product Details

TypeJack Stands
Capacity9
Package Quantity1
DescriptionJack Stand
Manufacturers Part Number14360
BrandAME International

Warranty

Warranty1 yr