American Forge & Foundry Jack Stand, 10 Ton, Ratchet Type, Medium Height, Red, Pair
Write a Review
|
Questions & Answers (0)
Product Description
Provides a safe and secure method to hold a load in place while work is being performed under the vehicle. Made with heavy gauge steel, large support saddles, and a wide base to take on the toughest jobs.
PRICE
$239.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 17 in |
| Weight | 37 lbs |
| Low Height | 18-1/2 in |
| Max Height | 30 in |
Product Details
| Capacity | 10 |
| Package Quantity | 2 |
| Description | Ratchet Type Jack Stands |
| Color | Red |
| Manufacturers Part Number | 3309B |
| Brand | American Forge & Foundry |