Bostitch 3 Tool Compressor Combo Kit
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for a variety of finish and interior applications, the 3-Piece Nailer and Compressor Combo Kit includes a 6-Gallon pancake compressor, a 18Gauge 2inch brad nailer, a 2-1/2inch 16Gauge straight finish nailer, a heavy-duty 3/8inch crown stapler, and a 15' air hose.
PRICE
$389.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
| Gauge | 18 GA Brad/16 GA Straight Finish |
| Fastener Length Capacity | 5/8 to 2, 1-1/4 to 2-1/2, 1/2 to 5/8 in |
Product Details
| CFM | 2.6 CFM |
| Horsepower | 1.5 HP |
| Color | Yellow/Black |
| Max PSI | 150 psi |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | BTFP3KIT |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |